Inductive proximity sensors XS, inductive sensor XS6 M18, L74mm, brass, Sn8mm, 12...48 VDC, M12

Item #: 90834

Cat #: XS618B1PBM12

UPC: 785901872238

Inductive proximity sensors XS, inductive sensor XS6 M18, L74mm, brass, Sn8mm, 12...48 VDC, M12
Sign In or Register to view pricing and more.

Overview

Inductive proximity sensors XS, inductive sensor XS6 M18, L74mm, brass, Sn8mm, 12...48 VDC, M12
This XS cylindrical (M18 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 12V to 48V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has 4 LED viewports for easy sensor status viewing, setup and troubleshooting. IP65, IP67 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It is CSA, UL certified.
Also known as: 785901872238, XS618B1PBM12

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Poles: 1
Material: Brass
Diameter: 74 mm
Standards: California Proposition 65
Volts DC Range: 12 - 48
Type: Inductive, Proximity Switch
Poles: 1
Diameter: 74 mm
Volts DC Range: 12 - 48
Mounting: Panel
Material: Brass
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)