Breaker, Molded Case, 70A, 3P, 480VAC, 65kAIC, 700A Magnetic

Item #: 908319

Cat #: T2H070TW

UPC: 662019936093

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 70 Amp, 3-Pole, 480 Volt AC, 65 kAIC, 600 Amp Magnetic Trip

Overview

Breaker, Molded Case, 70 Amp, 3-Pole, 480 Volt AC, 65 kAIC, 600 Amp Magnetic Trip
Also known as: 662019936093, T2H070TW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 70
Type: Thermal Magnetic, Breaker
Interrupt Rating DC: 65 kA
Mounting: Panel
Volts AC: 480
Type: Thermal Magnetic, Breaker
Poles: 3
Amps: 70
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)