Flush Pushbutton, Black, M22

Item #: 908312

Cat #: M22S-D-S-K10

UPC: 786685275772

Sign In or Register to view pricing and more.
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Black, Black Bezel, Momentary, No Light Unit. 1 NC Contact, NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Black, Black Bezel, Momentary, No Light Unit. 1 NC Contact, NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685275772, M22S-D-S-K10

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Pushbutton, 1NC
Size: 22.5 mm
Type: Pushbutton, 1NC
Family / Style: M22

Customer Reviews

No reviews for this product
(0)