This product may not be available in all locations.
Overview
M22M-D-S-K10 C-H PUSHBUTTON
Also known as: 786685860268, M22M-D-S-K10
Specifications
Size: | 22.5 mm |
Family / Style: | M22 |
Color: | Black |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Size: | 22.5 mm |
Color: | Black |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)