Enclosure, NEMA 4X, Hinged Window Cover, 24" x 24" x 12", Fiberglass

Item #: 90828

Cat #: UU606030W

UPC: 783510358709

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinged Window Cover, 24 x 24 x 12 Inch, Fiberglass

Overview

Enclosure, NEMA 4X, Hinged Window Cover, 24 x 24 x 12 Inch, Fiberglass
Also known as: 783510358709, UU606030W

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Fiberglass
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Color: Gray
Depth: 12 in
Width: 24 in
Height: 24 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)