Weatherproof Cover, 1-Gang, GFCI, Horizontal, Aluminum, Bronze

Item #: 908143

Cat #: 5101-7

UPC: 050169510179

Sign In or Register to view pricing and more.
Weatherproof Cover, 1-Gang, Decora/GFCI Receptacle, Horizontal Mount, Die Cast, Bronze.

Overview

Weatherproof Cover, 1-Gang, Decora/GFCI Receptacle, Horizontal Mount, Die Cast, Bronze.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169510179, 5101-7

Specifications

Material: Die Cast Aluminum
Gangs: 1
Mounting: Horizontal
Color: Bronze
Standards: California Proposition 65
Finish: Bronze
Material: Die Cast Aluminum
Mounting: Horizontal
Standards: California Proposition 65
Gangs: 1
Color: Bronze
Finish: Bronze

Customer Reviews

No reviews for this product
(0)