This product may not be available in all locations.
General Purpose Relay, 8 Blade, DPDT, 120V AC
Item #: 908067
Cat #: 1SVR405611R2100
UPC: 013614497258
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 120V AC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 120V AC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Interface Relay, 24V DC
Also known as: 013614497258, 1SVR405611R2100
Specifications
Type: | General Purpose Relay, DPDT |
Volts AC Control: | 120 |
Poles: | 2 |
Mounting: | Socket |
Amps: | 12 |
Base: | 8-Blade |
Type: | General Purpose Relay, DPDT |
Poles: | 2 |
Amps: | 12 |
Volts AC Control: | 120 |
Mounting: | Socket |
Base: | 8-Blade |
Customer Reviews
No reviews for this product
(0)