Miniature Circuit Breaker - 2 Pole

Item #: 908063

Cat #: SU202M-K2

UPC: 016779932640

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 2A, 2P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 2A, 2P Ul489
Su202M-K2 Miniature Circuit Breaker K-Char., 10Ka, 2A, 2P Ul489
Also known as: 016779932640, SU202M-K2

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 2
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)