Panel Board, Trim Kit, Surface Mount, 72" x 20"

Item #: 90795

Cat #: EZT2072S

UPC: 782116934263

Documents & Guides
Surface Mount EZ Trim. Gray Painted Steel Trim. H x W: 72" x 20". Not compatible with YS Boxes
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surface Mount EZ Trim. Gray Painted Steel Trim. H x W: 72" x 20". Not compatible with YS Boxes
Eaton’s EZ box and EZ trim represents the first significant change in panelboard box and trim designs in more than a half-century. The EZ box and EZ trim have been designed for faster, more secure and safer installations. The new EZ box and EZ trim are provided standard for Eaton’s Pow-R-Line 1a and Pow-RLine 2a lighting panelboards, as well as the Pow-R-Line 3a and Pow-R-Line 3E mid-range panelboard.
Also known as: 782116934263, EZT2072S

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 72 in
Mounting: Surface
Height: 72 in
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)