AC Drive, PowerFlex 755, 144A, 150HP ND, 125HP HD, 600VAC, 3PH, Frame 6

Item #: 907944

Cat #: 20G1ANE144AA0NNNNN

UPC: 885630396873

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 144 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 144 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 885630396873, 20G1ANE144AA0NNNNN

Specifications

Amps: 144
Type: AC Drive, General Purpose
Horsepower: 125, 150
Volts AC: 600
Amps: 144
Horsepower: 125, 150
Type: AC Drive, General Purpose
Volts AC: 600

Customer Reviews

No reviews for this product
(0)