Terminal Block, End Barrier, Yellow, for 1492-L6, LG6

Item #: 90794
Cat #: 1492-EBL6-Y
UPC: 662073057017
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Yellow, 0.08 x 1.45 x 2.56 Inch, for 1492-L6, LG6, 50 in a Package

Overview

Terminal Block, End Barrier, Yellow, 0.08 x 1.45 x 2.56 Inch, for 1492-L6, LG6, 50 in a Package
Also known as: 662073057017, 1492-EBL6-Y

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Height: 2.450 in
Width: 2.560 in
Depth: 0.080 in
Color: Yellow
Type: Terminal Block, End Barrier
Family / Style: 1492
Width: 2.560 in
Color: Yellow
Mounting: Snap On
Height: 2.450 in
Depth: 0.080 in

Customer Reviews

No reviews for this product
(0)