This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Silver, Inscription: Four directional arrows, IP66, NEMA 4X, 13
Overview
Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Silver, Inscription: Four directional arrows, IP66, NEMA 4X, 13
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Also known as: 786685277097, M22-XCK1
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Family / Style: | M22 |
Size: | 22.5 |
IP/NEMA Rating: | IP66, NEMA 4X |
Size: | 22.5 |
Family / Style: | M22 |
Customer Reviews
No reviews for this product
(0)