Metal Solar Placard, Turn Off PV Before Working

Item #: 907868

Cat #: 596-00832

UPC: 089306386667

Sign In or Register to view pricing and more.
Metal Solar Placard, WARNING TURN OFF PHOTOVOLTAIC..., 3.75"x2", AA, Orange/Silver, 5/pkg

Overview

Metal Solar Placard, WARNING TURN OFF PHOTOVOLTAIC..., 3.75"x2", AA, Orange/Silver, 5/pkg
Variable data placards are used to mark areas specific to the individual installation, like voltage data. Made of the same durable material as pre-printed metal solar placards, HellermannTyton offers two styles of variable placards: hand-writable and engravable. Both hand-writable placards feature a silver variable data area that can be marked using an industrial paint pen. Engravable placards have a black area that can be engraved using standard engraving equipment.
Also known as: 089306386667, 596-00832

Specifications

Color: Orange, Silver
Length: 3 3/4 in
Material: Aluminum
Color: Orange, Silver
Material: Aluminum
Length: 3 3/4 in

Customer Reviews

No reviews for this product
(0)