Double Head Cable Tie, 50lb, 8", Black

Item #: 907820

Cat #: T50RDH0C2

UPC: 089306089797

Sign In or Register to view pricing and more.
Documents & Guides
Double-Head Cable Tie, 8.3" Long, 50lb Tensile Strength, PA66, Black, 100/pkg

Overview

Double-Head Cable Tie, 8.3" Long, 50lb Tensile Strength, PA66, Black, 100/pkg
The double head cable tie was designed with a dual locking head that creates two loops to secure two bundles simultaneously. The head also provides separation between bundles or bundles running parallel to each other. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306089797, T50RDH0C2

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)