80WLEDHID5000L100-277

Item #: 907816

Cat #: S9395

UPC: 045923093951

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 80W, 100-277V, Bulb: Wall Pack, Base: EX39, Lumens: 9600, CRI: 80+, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. 320W HID Equivalent.

Overview

LED Lamp, 80W, 100-277V, Bulb: Wall Pack, Base: EX39, Lumens: 9600, CRI: 80+, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. 320W HID Equivalent.
Also known as: 045923093951, S9395

Specifications

Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Lumens: 9600
Wattage: 80
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 100 - 277
Color Temperature: 5000 (Bright White)
Lumens: 9600
Color Rendering Index (CRI): 80
Volts AC Range: 100 - 277
Base: Mogul Screw (E39)
Wattage: 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)