Overload Relay, Replacement, Freedom, 144A, 3P, DIN Rail Mount

Item #: 90781

Cat #: C306NN3

UPC: 782113626567

Sign In or Register to view pricing and more.
Documents & Guides
144 Amp, 3-Pole, NEMA/IEC Thermal Overload Relay. Panel Mounted. For use with NEMA Sizes: 4 Contactors and Freedom Series IEC Frame Size N. ***Requires Heater Packs***

Overview

144 Amp, 3-Pole, NEMA/IEC Thermal Overload Relay. Panel Mounted. For use with NEMA Sizes: 4 Contactors and Freedom Series IEC Frame Size N. ***Requires Heater Packs***
C306 Overload Relays are designed for use with CE or CN non-reversing and reversing contactors. Four sizes are available for overload protection up to 144A.
Also known as: 782113626567, C306NN3

Specifications

Family / Style: Freedom
Poles: 3
Size: 4
Mounting: DIN Rail
Amps: 149
Amps Range: 100 - 149
Family / Style: Freedom
Size: 4
Amps: 149
Poles: 3
Mounting: DIN Rail
Amps Range: 100 - 149

Customer Reviews

No reviews for this product
(0)