This product may not be available in all locations.
Heater Pack, 45.70 - 62.10 Heater, Range, Adjustable, Class 20
Item #: 90775
Cat #: H2021-3
UPC: 782113626604
Sign In or Register to view pricing and more.
Documents & Guides
Full Load Amperes Range: 45.70 - 62.10. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 105 & 144 Amp Overload Relays (Package of 3)
Overview
Full Load Amperes Range: 45.70 - 62.10. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 105 & 144 Amp Overload Relays (Package of 3)
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782113626604, H2021-3
Specifications
Family / Style: | Freedom |
Poles: | 3 |
Type: | Heater Pack |
Amps Range: | 45.700 - 62.100 |
Family / Style: | Freedom |
Type: | Heater Pack |
Poles: | 3 |
Amps Range: | 45.700 - 62.100 |
Customer Reviews
No reviews for this product
(0)