Solar PV Wire, 2kV Rated, 8 AWG, White

Item #: 907682

Cat #: 3082NPV-WHITE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 8 AWG, White, Cross-Linked Polyethylene Insulated

Overview

Solar Photovoltaic Wire, 2kV Rated, 8 AWG, White, Cross-Linked Polyethylene Insulated
Also known as: 3082NPV-WHITE

Specifications

Material: Copper
Color: White
Conductors: 1
Gauge: 8
Jacket: CPE
Volts AC: 2kV
Material: Copper
Conductors: 1
Jacket: CPE
Color: White
Gauge: 8
Volts AC: 2kV

Customer Reviews

No reviews for this product
(0)