Drive, PowerFlex 40, 240VAC, 1PH, 5.0A, 0.75KW, 1.0HP, EMC Filter

Item #: 90768

Cat #: 22B-A5P0N114

UPC: 820919078392

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 1 Phase, 5.0 Amp, 0.75 Kilowatt, 1.0 Horse Power, S Type, EMC Filter

Overview

Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 1 Phase, 5.0 Amp, 0.75 Kilowatt, 1.0 Horse Power, S Type, EMC Filter
Also known as: 820919078392, 22B-A5P0N114

Specifications

Horsepower: 1
Amps: 5
Phase: 1
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Wattage: 0.750 kW
Horsepower: 1
Phase: 1
Volts AC: 240
Wattage: 0.750 kW
Amps: 5
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)