Selector Switch Operator Only, 3 Position, Key Operated, 30mm, Black

Item #: 907672
Cat #: 9001KS43K10E11
UPC: 785901035091
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch Operator Only, 3 Position, Key Operated, E11 Key, 30 mm, Black

Overview

Selector Switch Operator Only, 3 Position, Key Operated, E11 Key, 30 mm, Black
Also known as: 785901035091, 9001KS43K10E11

Specifications

Mounting: Panel
Size: 30 mm
Type: Keyed, Selector Switch, E11
Standards: California Proposition 65
Mounting: Panel
Type: Keyed, Selector Switch, E11
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)