Heater Pack, 106.00 - 144.00, Range, Adjustable, Class 20

Item #: 90764

Cat #: H2024-3

UPC: 782113626635

Sign In or Register to view pricing and more.
Full Load Amperes Range: 106.00 - 144.00. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 105 & 144 Amp Overload Relays. ***Package of 3***

Overview

Full Load Amperes Range: 106.00 - 144.00. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 105 & 144 Amp Overload Relays. ***Package of 3***
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113626635, H2024-3

Specifications

Family / Style: Freedom
Poles: 3
Size: 4, 3
Mounting: Overload Relay
Amps: 114
Amps Range: 106 - 144
Family / Style: Freedom
Size: 4, 3
Amps: 114
Poles: 3
Mounting: Overload Relay
Amps Range: 106 - 144

Customer Reviews

No reviews for this product
(0)