Enclosure, NEMA 4X, Hinge Cover, 18" x 16" x 10"

Item #: 90749

Cat #: HJ1816HWPL2LG

UPC: 783510158927

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, NEMA 4X, Hinged, Solid Latching Cover, 18 x 16 x 10 Inch, Fiberglass/Gray

Overview

Enclosure, Wall Mount, NEMA 4X, Hinged, Solid Latching Cover, 18 x 16 x 10 Inch, Fiberglass/Gray
Also known as: 783510158927, HJ1816HWPL2LG

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 19.310 in
Width: 17.301 in
Depth: 9.580 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Mounting: Surface
Material: Fiberglass
Width: 17.301 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Color: Gray
Height: 19.310 in
Depth: 9.580 in

Customer Reviews

No reviews for this product
(0)