Operator Interface, 15" Color, Touch Screen, 24VDC, DLR Ethernet

Item #: 907452

Cat #: 2711P-T15C22D9P

UPC: 885630844718

PanelView Plus 7 Performance Terminal, Touch Screen, 15 XGA, TFT Color, Ethernet DLR, 24V DC, Windows CE OS License Pro, Performance Model
Sign In or Register to view pricing and more.

No associated products found.

Overview

PanelView Plus 7 Performance Terminal, Touch Screen, 15 XGA, TFT Color, Ethernet DLR, 24V DC, Windows CE OS License Pro, Performance Model
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630844718, 2711P-T15C22D9P

Specifications

Mounting: Panel
Volts DC: 24
Size: 15 in
Type: Operator Interface
Mounting: Panel
Size: 15 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)