4.5W B12 LED Lamp, 27K

Item #: 907445

Cat #: 4.5B12/LED/827-22/E26/DIM-120V

UPC: 046677457198

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. This lamp is ENERGY STAR® Certified. Finish: Clear. *Philips Part # 45719-2, Mdl# 9290011673. Standard Incandescent 40W Equivalent.

Overview

Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle, Base: Medium Screw (E26), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. This lamp is ENERGY STAR® Certified. Finish: Clear. *Philips Part # 45719-2, Mdl# 9290011673. Standard Incandescent 40W Equivalent.
Philips Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677457198, 4.5B12/LED/827-22/E26/DIM-120V

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 330
Volts AC: 120
Shape: B12 (Blunt Tip)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Lumens: 330
Shape: B12 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 4.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)