This product may not be available in all locations.
Breaker, 4', Flange Cable Operating Mechanism, Non-Metallic Handle
Item #: 907417
Cat #: 140G-MFCX04
UPC: 887172932595
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 4 Foot, Flange Cable, Operating Mechanism, Plastic Actuator, Non-Metallic Handle
Overview
Breaker, Molded Case, 4 Foot, Flange Cable, Operating Mechanism, Plastic Actuator, Non-Metallic Handle
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 887172932595, 140G-MFCX04
Specifications
Type: | Flex Cable, Operator Mechanism |
Mounting: | Flange |
Length: | 4 ft |
Material: | Plastic |
Size: | M Frame |
Type: | Flex Cable, Operator Mechanism |
Length: | 4 ft |
Size: | M Frame |
Mounting: | Flange |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)