Relay, Ice Cube, Enclosed, 15A, 8-Blade, 2PDT, 120VAC Coil

Item #: 90726

Cat #: KUMP-11A18-120

UPC: 78519122260

Documents & Guides
Relay, Ice Cube, Enclosed, 15 Amp, 8-Blade, 2-Pole Double Throw, 120 Volt AC Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, Enclosed, 15 Amp, 8-Blade, 2-Pole Double Throw, 120 Volt AC Coil
Also known as: 78519122260, KUMP-11A18-120

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, IceCube
Mounting: Socket
Amps: 15
Volts AC: 240
Base: 8-Blade
Volts AC Control: 120
Type: Relay, IceCube
Amps: 15
Base: 8-Blade
Poles: 2
Mounting: Socket
Volts AC: 240

Customer Reviews

No reviews for this product
(0)