This product has been discontinued.
52 W LED Bay/Site Utility Series
Item #: 907259
Cat #: LED-8025E57
UPC: 844006080259
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 52W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Medium Screw (E26), Lumens: >5773, CRI: >85, Color Temperature: 5700K, Beam Angle: 360°, Optimized for Low Bay HID fixture with PC or Glass Globe, Rated for enclosed fixture, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. LDL Recognized. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Overview
LED Lamp, 52W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Medium Screw (E26), Lumens: >5773, CRI: >85, Color Temperature: 5700K, Beam Angle: 360°, Optimized for Low Bay HID fixture with PC or Glass Globe, Rated for enclosed fixture, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. LDL Recognized. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Low profile is ideal for projecting light to the ground, bright LED provides a well-lit and safe camera-conductive environment
Also known as: 844006080259, LED-8025E57, UFO light , LED Low Bay Lamp , LED Garage Retrofit Lamp, LED HID Retrofit
Specifications
Base: | Medium Screw (E26) |
Wattage: | 52 |
Color Rendering Index (CRI): | 85 |
Color Temperature: | 5700 (Bright White) |
Material: | Plastic |
Lumens: | 5773 |
Light Technology: | LED |
Type: | Garage/Canopy Light, Ballast Bypass (Type B) |
Angle: | 360° |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 85 |
Material: | Plastic |
Light Technology: | LED |
Angle: | 360° |
Wattage: | 52 |
Color Temperature: | 5700 (Bright White) |
Lumens: | 5773 |
Type: | Garage/Canopy Light, Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)