Adjustable Cable, 2" Canopy, 48" Cable, 1/4 IP Gripper, T-Bar Clamp Provided, White

Item #: 907210

Cat #: AC2-48-Q14B-TB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Cable Support Kit, 2 Inch Canopy, White, 48 Inch Cable, 1/4 IP Gripper, T-Bar Clamp

Overview

Adjustable Cable Support Kit, 2 Inch Canopy, White, 48 Inch Cable, 1/4 IP Gripper, T-Bar Clamp
Also known as: AC2-48-Q14B-TB

Specifications

Type: Accessory
Length: 4 ft
Color: White
Diameter: 2 in
Type: Accessory
Color: White
Length: 4 ft
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)