Relay, Ice Cube, Enclosed, 10A, 8-Blade, 2PDT, 120VAC Coil

Item #: 90720

Cat #: KUP-11A15-120

UPC: 78519122360

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Enclosed, 10 Amp, 8-Blade, 2-Pole Double Throw, 120 Volt AC Coil

Overview

Relay, Ice Cube, Enclosed, 10 Amp, 8-Blade, 2-Pole Double Throw, 120 Volt AC Coil
Also known as: 78519122360, KUP-11A15-120

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Blade
Volts AC Control: 120
Amps: 10
Mounting: Socket
Base: 8-Blade
Poles: 2
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)