ALL THREADED ROD, 5/8"-11 THREAD, 72" LEN, ZN PLTD

Item #: 907139

Cat #: ATR-5/8X72-ZN

UPC: 781011690533

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series strut channel, nuts, all threaded rod, 72" Height, .625" Diameter, 2160 lb, Steel, Used with (SC3228) hanger rod stiffener , All threaded rod cut to length , Electro-plated zinc, 750°F (399°C), 11" Thread length

Overview

Eaton B-Line series strut channel, nuts, all threaded rod, 72" Height, .625" Diameter, 2160 lb, Steel, Used with (SC3228) hanger rod stiffener , All threaded rod cut to length , Electro-plated zinc, 750°F (399°C), 11" Thread length
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Also known as: 781011690533, ATR-5/8X72-ZN

Specifications

Diameter: 5/8 in
Material: Steel
Length: 6 ft
Finish: Zinc
Diameter: 5/8 in
Length: 6 ft
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)