CUTOUT FUSED/TD EU

Item #: 906998

Cat #: 632A808A01

UPC:

Documents & Guides
No Documents Available
CUTOUT FUSED/TD EU OVERHEAD LOAD BREAK 7800 V 100 A PORCELAIN BODY 14000 A INTERRUPT
Sign In or Register to view pricing and more.
Aluma-Form
6-CSO-12 Standoff, Aluminum
Item #: 202796
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Aluma-Form
DEI-15 Dead-End Insulator, 15kV
Item #: 2313453
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Aluma-Form
MCASD2N Dead End Clamp
Item #: 2313456
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Aluma-Form
AFAF626 Flat Brace, 38"
Item #: 2313452
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

CUTOUT FUSED/TD EU OVERHEAD LOAD BREAK 7800 V 100 A PORCELAIN BODY 14000 A INTERRUPT
Also known as: 632A808A01

Specifications

Amps: 100
Material: Porcelain
Volts AC: 7.800kV
Amps: 100
Volts AC: 7.800kV
Material: Porcelain

Customer Reviews

No reviews for this product
(0)