Slide Dimmer, 300W, Nova T, Taupe

Item #: 906997

Cat #: NTELV-300-TP

UPC: 027557468855

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Taupe

Overview

Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Taupe
Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/300W intaupe
Also known as: 027557468855, NTELV-300-TP

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Color: Taupe
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Nova T
Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Wattage: 300
Family / Style: Nova T
Color: Taupe
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)