T5 2-FT 5000K

Item #: 906940

Cat #: T5N250

UPC: 857130006019

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
T5 2-FT 5000K INTEGRATED LAMP

Overview

T5 2-FT 5000K INTEGRATED LAMP
Also known as: 857130006019, T5N250

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Color Rendering Index (CRI): 80+
Length: 24 in , 2 ft
Lumens: 900
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Lumens: 900
Volts AC Range: 120 - 277
Wattage: 12
Length: 24 in , 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)