1
more

24" LED Vaportite Fixture
Item #: 906918
Cat #: DMW2L244000LMAFLMDMVOLTGZ140K80CRI
UPC: 889804321586
Documents & Guides
LED Vaportite Fixture, 24", Lumens: 4000, 120-277V, Color Temperature: 4000K, Frosted Acrylic, Medium Distribution, Dimming
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Vaportite Fixture, 24", Lumens: 4000, 120-277V, Color Temperature: 4000K, Frosted Acrylic, Medium Distribution, Dimming
LED Enclosed/Gasketed, 24'' long, 4,000 nominal lumens, Acrylic Frosted Lens, Medium, 120V-277V, 4000K, 80 CCT, SKU - 234MUA
Also known as: 889804321586, DMW2L244000LMAFLMDMVOLTGZ140K80CRI
Specifications
Material: | Acrylic, Fiberglass |
Color: | Frosted, Ivory |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Material: | Acrylic, Fiberglass |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color: | Frosted, Ivory |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)