Relay, Ice Cube, 8-Pin, 2PDT Contacts, 24VDC Coil, Enclosed

Item #: 90691

Cat #: KRPA-11DN-24

UPC: 78519135700

Documents & Guides
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, AgCdO Contacts, with Indicator, 24 Volt DC Coil, Enclosed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, AgCdO Contacts, with Indicator, 24 Volt DC Coil, Enclosed
Also known as: 78519135700, KRPA-11DN-24

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Volts DC Control: 24
Amps: 10
Mounting: Socket
Poles: 2
Type: Relay, IceCube
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)