Enclosure With Hinge Cover, 20 X 16 x 10", NEMA 4X, Fiberglass

Item #: 906848

Cat #: A201610CHSCFG

UPC: 783510280666

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure With Solid Continuous Hinge Cover, 20 X 16 x 10 Inch, NEMA 4X, Fiberglass

Overview

Enclosure With Solid Continuous Hinge Cover, 20 X 16 x 10 Inch, NEMA 4X, Fiberglass
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510280666, A201610CHSCFG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Height: 20 in
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Width: 16 in
Depth: 10 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)