Overview
3R SCREW COVER GALV FINISH
Also known as: 783510169725, A8R88GVNK
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Number of Knockouts: | 0 |
Knockouts: | No |
Material: | Steel |
Number of Knockouts: | 0 |
IP/NEMA Rating: | NEMA 3 |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)