Male Panel Receptacle, 90 Degree, Threaded Stud, Cam-Type, Orante

Item #: 906757

Cat #: 16R23-UO

UPC: 078477717134

Sign In or Register to view pricing and more.
Documents & Guides
Male, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange

Overview

Male, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange
16 Series Male Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length - 3/4", Taper Nose, 400 Amp, Cable Range - #2 to 4/0 AWG-Orange
Also known as: 078477717134, 16R23-UO

Specifications

Mounting: Panel
Gender: Male
Type: Commercial Grade, Camlock, Cam-Type
Amps: 400
Color: Orange
Mounting: Panel
Type: Commercial Grade, Camlock, Cam-Type
Color: Orange
Gender: Male
Amps: 400

Customer Reviews

No reviews for this product
(0)