This product has been discontinued.
Metal Halide Ballast, Pulse Start, 175W, 480V
Item #: 906668
Cat #: CHRBM175/480
UPC: 782274210445
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Ballast, Pulse Start, Lamp Wattage: 175, 480 Volt, ANSI Code: M57
Overview
Metal Halide Ballast, Pulse Start, Lamp Wattage: 175, 480 Volt, ANSI Code: M57
Also known as: 782274210445, CHRBM175/480
Specifications
Type: | Pulse Start |
Volts AC: | 480 |
Wattage: | 175 |
ANSI Code: | M57 |
Light Technology: | HID |
Type: | Pulse Start |
Wattage: | 175 |
Light Technology: | HID |
Volts AC: | 480 |
ANSI Code: | M57 |
Customer Reviews
No reviews for this product
(0)