Junction Box, NEMA 4X, Screw Cover, 4.69" x 4.69" x 2.64"

Item #: 90662

Cat #: Q13138PCECC

UPC: 783510140397

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 4.69 x 4.69 x 2.64 Inch, Polycarbonate/Gray

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 4.69 x 4.69 x 2.64 Inch, Polycarbonate/Gray
Also known as: 783510140397, Q13138PCECC

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate
Mounting: Surface
Color: Gray
Height: 4.690 in
Width: 4.690 in
Depth: 2.640 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Height: 4.690 in
Depth: 2.640 in
Material: Polycarbonate
Color: Gray
Width: 4.690 in

Customer Reviews

No reviews for this product
(0)