Uninterruptible Power Supply, Smart, 1000W, 1500VA, 230VAC, Rack

Item #: 906587

Cat #: SMT1500RMI2U

UPC: 731304284758

Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, Smart, 1000 Watt, 1500 VA, 230 Volt AC, Rack Mount,

Overview

Uninterruptible Power Supply, Smart, 1000 Watt, 1500 VA, 230 Volt AC, Rack Mount,
Also known as: 731304284758, SMT1500RMI2U

Specifications

Mounting: Rack
Volts AC: 230
Volt Amps: 1.500kVA
Wattage: 1000
Mounting: Rack
Volt Amps: 1.500kVA
Volts AC: 230
Wattage: 1000

Customer Reviews

No reviews for this product
(0)