PVC Coated Conduit Body, Type T, 1", Form 7, Iron/PVC Coated

Item #: 906579

Cat #: T37-G1

UPC: 704508003753

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Body, Type T, 1 Inch, Form 7, Iron/PVC Coated

Overview

PVC Coated Conduit Body, Type T, 1 Inch, Form 7, Iron/PVC Coated
Also known as: 704508003753, T37-G1

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Iron
Diameter: 1 in
Material: PVC Coated Iron
Color: Gray

Customer Reviews

No reviews for this product
(0)