2W R12 LED Lamp, 27K

Item #: 906550

Cat #: LP02E44FL2

UPC: 706762681203

Sign In or Register to view pricing and more.
Documents & Guides
LED Bulb, 2 Watt, 12 Volt, Lamp Shape: R12, Base: BA15D, Beam Spread: Flood, Application: Reflectives, 2700K, Color: Frosted Finish

Overview

LED Bulb, 2 Watt, 12 Volt, Lamp Shape: R12, Base: BA15D, Beam Spread: Flood, Application: Reflectives, 2700K, Color: Frosted Finish
Also known as: 706762681203, LP02E44FL2

Specifications

Color: Frosted
Wattage: 2
Shape: R12 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Color: Frosted
Shape: R12 (Blown Reflector)
Wattage: 2
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)