3 Light Etched Glass Bath Vanity Light, Antique Bronze

Item #: 90654

Cat #: P3192-20

UPC: 785247134939

Sign In or Register to view pricing and more.
Documents & Guides
Three Light Etched Glass Traditional Bath Vanity Light, 24 Inch x 8.125 Inch x 7.375 Inch, Antique Bronze Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light Etched Glass Traditional Bath Vanity Light, 24 Inch x 8.125 Inch x 7.375 Inch, Antique Bronze Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Three-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Antique Bronze finish.
Also known as: 785247134939, P3192-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Diameter: 24 in
Type: 3-Light
Standards: California Proposition 65
Color: Antique Bronze
Wattage: 100
Type: 3-Light
Base: Medium Screw (E26)
Diameter: 24 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)