Enclosure 168.5x118.5x92.4mm

Item #: 90652

Cat #: Q181310PCE

UPC: 783510141394

Documents & Guides
QLine E, Type 4X, 175x125x99mm, Polycarbonate
Sign In or Register to view pricing and more.

No associated products found.

Overview

QLine E, Type 4X, 175x125x99mm, Polycarbonate
nVent HOFFMAN HOFQ181310PCE QLine E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLine products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510141394, Q181310PCE

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate, Polyester
Mounting: Surface
Color: Gray
Height: 6.890 in
Width: 4.920 in
Depth: 3.9000 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Height: 6.890 in
Depth: 3.9000 in
Material: Polycarbonate, Polyester
Color: Gray
Width: 4.920 in

Customer Reviews

No reviews for this product
(0)