DuraBoxx FG Enclosure, Screw Cover, 24x16x8

Item #: 906422

Cat #: DL24168W

UPC: 785928906206

Sign In or Register to view pricing and more.
Documents & Guides
DuraBoxx Series Enclosure, 4 Captive Screw Cover, Size/Dims 24" x 16" x 8", Material/Finish: Fiberglass/Gray

Overview

DuraBoxx Series Enclosure, 4 Captive Screw Cover, Size/Dims 24" x 16" x 8", Material/Finish: Fiberglass/Gray
The Stahlin DuraBoxx Series was developed for extreme ruggedness, sleek design, and shallow depths
Also known as: 785928906206, DL24168W

Specifications

Depth: 8 in
Height: 24 in
Color: Gray
Material: Fiberglass
Width: 16 in
Size: 24 x 16 x 8 in
Depth: 8 in
Color: Gray
Width: 16 in
Height: 24 in
Material: Fiberglass
Size: 24 x 16 x 8 in

Customer Reviews

No reviews for this product
(0)