Low Voltage Splice, for Conduit Sealing/Breakouts, 6" Tube, .95" Cable Diameter

Item #: 90625

Cat #: 8428-6

UPC: 054007099161

Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage Splice, for Conduit Sealing/Breakouts, 6" Tube, .95" Cable Diameter

Overview

Low Voltage Splice, for Conduit Sealing/Breakouts, 6" Tube, .95" Cable Diameter
Cold Shrink Connector Insulators
Also known as: 054007099161, 8428-6

Specifications

Length: 6 in
Color: Black
Volts AC: 600
Material: Rubber
Length: 6 in
Volts AC: 600
Color: Black
Material: Rubber

Customer Reviews

No reviews for this product
(0)