Enclosure, 1-Hole, Plastic, Gray, 22.5mm, IP66, NEMA 4/4X/13

Item #: 9062

Cat #: 800FD-1P

UPC: 662074874194

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 1 Hole, 22.5 mm, Plastic Gray, IP66, NEMA 4/4X/13, Can Only Use Single Depth, Contact Blocks

Overview

Enclosure, 1 Hole, 22.5 mm, Plastic Gray, IP66, NEMA 4/4X/13, Can Only Use Single Depth, Contact Blocks
Also known as: 662074874194, 800FD-1P

Specifications

Type: Push Button Station, Enclosure
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Gray
Family / Style: 800F
Material: Plastic
Type: Push Button Station, Enclosure
Color: Gray
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)