Stainless Steel Tags

Item #: 906161

Cat #: T-5119

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
T-Series “Easy Entry” 316 Stainless Steel Tags, Max. No. of Lines: 3 Max No. of Characters Per Line: 11, 100 per Bag

Overview

T-Series “Easy Entry” 316 Stainless Steel Tags, Max. No. of Lines: 3 Max No. of Characters Per Line: 11, 100 per Bag
Also known as: T-5119

Specifications

Length: 2 in
Material: Stainless Steel
Width: 0.750 in
Type: Tag
Length: 2 in
Width: 0.750 in
Material: Stainless Steel
Type: Tag

Customer Reviews

No reviews for this product
(0)