Cold Shrink, 4 AWG - 750 MCM

Item #: 90600

Cat #: 5624K

UPC: 051128608920

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 300 MCM - 750 MCM @ 5 kV, 250 MCM - 750 MCM @ 8 kV, 4 AWG - 600 MCM @ 15 kV, Cable Diameter Range: 0.78 - 1.30". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 300 MCM - 750 MCM @ 5 kV, 250 MCM - 750 MCM @ 8 kV, 4 AWG - 600 MCM @ 15 kV, Cable Diameter Range: 0.78 - 1.30". For use with Shielded Cables. Kit makes (3) Terminations.
Scotch® Sealant is a 45 mil thick, premium grade, electrical moisture sealant pad that is used to seal electrical connections up to 600V. Made of durable vinyl and PVC, this tape withstands a wide temperature range of 32 to 100 °F (0 to 38 °C). The sealant ensures conformability with an aggressive mastic adhesive.
Also known as: 051128608920, 5624K

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 750
Volts AC: 15kV
Allowable Gauge Range: 750
Color: Black

Customer Reviews

No reviews for this product
(0)